Motion
204UCFN2A22 A_B

FALK
204UCFN2A22 A_B

22:1 Ratio, Motor Adapter Input Type
MI ITEM #04848339
MFR #204UCFN2A22 A_B
Price$3,811.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A22 A_B

22:1 Ratio, Motor Adapter Input Type
MI ITEM #04848339
MFR #204UCFN2A22 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,811.54/each

Specifications

Dimensions

  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    135.58 N-m;1200
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    22:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Inline Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    8.0 hp
  • Torque Rating (in-lb)
    1200 in-lb

Overview

Mfr description
204UCFN2A22 A B ULTRAMITE 22.00:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought