Overview
Mfr description
204UCFN2A22 N ULTRAMITE 22.00:1
Specifications
- Reducer TypeConcentric
- Ratio22:1
- Actual Ratio22.0:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size143T, 145T
- SeriesSeries 2000
- Thermal Horsepower Rating1.5 hp
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data