Motion
204UCFN2A28 A_A

FALK
204UCFN2A28 A_A

28:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848342
MFR #204UCFN2A28 A_A
List Price$3,811.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A28 A_A

28:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848342
MFR #204UCFN2A28 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,811.54/each for your price

Overview

Mfr description
204UCFN2A28 A A ULTRAMITE 27.30:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    28.00:1
  • Ratio
    28:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    63 rpm
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    1000 lbf
  • Series
    Series 612
  • Nominal Ratio
    28:1
  • Thermal Horsepower Rating
    1.5 hp
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text