Motion
204UCFN2A28 A_B

FALK
204UCFN2A28 A_B

28:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04848343
MFR #204UCFN2A28 A_B
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A28 A_B

28:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04848343
MFR #204UCFN2A28 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,933.52/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    215T
  • Output Shaft Diameter
    2.0000 in
  • Output Size
    2.0000 in
  • Ratio
    28:1
  • Shaft Length
    4.0000 in

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Inline Planetary
  • Series
    Series 612

Overview

Mfr description
204UCFN2A28 A B ULTRAMITE 27.30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought