Motion
204UCFN2A28 A_C

FALK
204UCFN2A28 A_C

28:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 71.12 mm, 2.8000 in Output Shaft Diameter
MI ITEM #04848344
MFR #204UCFN2A28 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A28 A_C

28:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 71.12 mm, 2.8000 in Output Shaft Diameter
MI ITEM #04848344
MFR #204UCFN2A28 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,656.93/each

Specifications

Dimensions

  • Bore Diameter
    2.8000 in, 71.12 mm
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T
  • Output Shaft Diameter
    2.8000 in, 71.12 mm
  • Output Size
    1.5000 in
  • Ratio
    28:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Overview

Mfr description
204UCFN2A28 A C ULTRAMITE 27.30:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought