Motion
204UCFN2A3.6 A_D

FALK
204UCFN2A3.6 A_D

3.6:1 Reduction, 3.6:1 Ratio, Motor Adapter Input Type
Mi Item #04848347
MFR #204UCFN2A3.6 A_D
Price$4,497.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A3.6 A_D

3.6:1 Reduction, 3.6:1 Ratio, Motor Adapter Input Type
Mi Item #04848347
MFR #204UCFN2A3.6 A_D

Mfr description
204UCFN2A3.6 A D ULTRAMITE 3.585:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,497.66/each

Specifications

Dimensions

  • Case Size
    204
  • Ratio
    3.6:1

Details

  • Input Type
    Motor Adapter
  • Reduction
    3.6:1
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)