Motion
204UCFN2A32 A_C

FALK
204UCFN2A32 A_C

30:1 Ratio, Motor Adapter Input Type
Mi Item #04848351
MFR #204UCFN2A32 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A32 A_C

30:1 Ratio, Motor Adapter Input Type
Mi Item #04848351
MFR #204UCFN2A32 A_C

Mfr description
204UCFN2A32 A C ULTRAMITE 32.19:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,656.93/each

Specifications

Dimensions

  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    170 N-m;1500
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    35 mm
  • Ratio
    32:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)