Motion
204UCFN2A32 N

FALK
204UCFN2A32 N

32:1 Ratio, C-Face Input Type
MI ITEM #04848352
MFR #204UCFN2A32 N
List Price$3,770.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A32 N

32:1 Ratio, C-Face Input Type
MI ITEM #04848352
MFR #204UCFN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,770.81/each for your price

Overview

Mfr description
204UCFN2A32 N ULTRAMITE 32.19:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    32.00:1
  • Ratio
    32:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    215T
  • Case Size
    G32
  • Maximum Output RPM
    580 rpm
  • Max Input Horsepower
    15 hp
  • Overhung Load Capacity
    1250 lbf
  • Series
    UltraMax
  • Nominal Ratio
    32:1
  • Thermal Horsepower Rating
    15 hp
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text