1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
204UCFN2A36 A_A
36:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
MI ITEM #
04848353
MFR #
204UCFN2A36 A_A
List Price
$3,811.54
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 204UCFN2A36 A_A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
204UCFN2A36 A_A
36:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
MI ITEM #
04848353
MFR #
204UCFN2A36 A_A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,811.54
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
204UCFN2A36 A A ULTRAMITE 35.25:1
Specifications
Ratio
36:1
Actual Ratio
36.00:1
Input Type
Motor Adapter
Input Size
2.1250 in
Nominal Ratio
36:1
Series
Series 612
Output Size
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data