Motion
204UCFN2A36 A_B

FALK
204UCFN2A36 A_B

3:1 Ratio, Motor Adapter Input Type
MI ITEM #04848354
MFR #204UCFN2A36 A_B
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A36 A_B

3:1 Ratio, Motor Adapter Input Type
MI ITEM #04848354
MFR #204UCFN2A36 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,933.52/each

Specifications

Dimensions

  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    1750
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.0000 in
  • Ratio
    36:1
  • Service Factor
    1.5

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Overhung Load Capacity
    225 lbf
  • Reducer Type
    Planetary
  • Series
    Series 15
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1750 in-lb

Overview

Mfr description
204UCFN2A36 A B ULTRAMITE 35.25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought