Motion
204UCFN2A36 N

FALK
204UCFN2A36 N

3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04848356
MFR #204UCFN2A36 N
Price$3,891.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A36 N

3:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04848356
MFR #204UCFN2A36 N

Mfr description
204UCFN2A36 N ULTRAMITE 35.25:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.48/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    580 rpm
  • Output Size
    1.1250 in
  • Ratio
    36:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)