Motion
204UCFN2A45 A_A

FALK
204UCFN2A45 A_A

5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848357
MFR #204UCFN2A45 A_A
List Price$3,811.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A45 A_A

5:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848357
MFR #204UCFN2A45 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,811.54/each for your price

Overview

Mfr description
204UCFN2A45 A A ULTRAMITE 43.20:1

Specifications

  • Ratio
    5:1
  • Actual Ratio
    4.71:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.15
  • Overhung Load Capacity
    1000 N, 225 lbf
  • Nominal Ratio
    5:1
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text