Motion
204UCFN2A45 A_B

FALK
204UCFN2A45 A_B

45:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848358
MFR #204UCFN2A45 A_B
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A45 A_B

45:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848358
MFR #204UCFN2A45 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,933.52/each

Specifications

Dimensions

  • Case Size
    204
  • NEMA / IEC Frame Size
    140TC
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    45:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    Series 2000

Overview

Mfr description
204UCFN2A45 A B ULTRAMITE 43.20:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought