Motion
204UCFN2A45 N

FALK
204UCFN2A45 N

45:1 Ratio, Inline Adapter Input Type
MI ITEM #04848360
MFR #204UCFN2A45 N
List Price$3,770.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A45 N

45:1 Ratio, Inline Adapter Input Type
MI ITEM #04848360
MFR #204UCFN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,770.81/each for your price

Overview

Mfr description
204UCFN2A45 N ULTRAMITE 43.20:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    45:1
  • Actual Ratio
    44.56:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    145TC
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    45:1
  • Series
    Series 2000
  • Output Bore Type
    Hollow Bore
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text