Motion
204UCFN2A5.0 N

FALK
204UCFN2A5.0 N

5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter
Mi Item #04848363
MFR #204UCFN2A5.0 N
Price$3,891.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A5.0 N

5:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.1250 in Output Shaft Diameter
Mi Item #04848363
MFR #204UCFN2A5.0 N

Mfr description
204UCFN2A5.0 N ULTRAMITE 5.040:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.48/each

Specifications

Dimensions

  • Case Size
    204
  • Input Size
    1.1250 in
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    1.1250 in
  • Output Size
    1.1250 in
  • Ratio
    5:1
  • Shaft Length
    2.0000 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    5.6 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)