Motion
204UCFN2A5.6 A_C

FALK
204UCFN2A5.6 A_C

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, Cast Iron Housing Material
Mi Item #04848364
MFR #204UCFN2A5.6 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A5.6 A_C

5.6:1 Reduction, 5.6:1 Ratio, C-Face Input Type, Cast Iron Housing Material
Mi Item #04848364
MFR #204UCFN2A5.6 A_C

Mfr description
204UCFN2A5.6 A C ULTRAMITE 5.649:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,656.93/each

Specifications

Dimensions

  • Ratio
    5.6:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Reduction
    5.6:1
  • Series
    UC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)