Specifications
Dimensions
- NEMA / IEC Frame Size182T/184T
- Output Size1.2500 in
- Ratio5.6:1
Details
- Input TypeC-Face
- Reducer TypeConcentric
- SeriesSeries 2000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)