Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Output Size1.2500 in
- Ratio50:1
Details
- Input TypeC-Face
- Output Bore TypeHollow Bore
- Reducer TypePlanetary
- SeriesULTRAMAX
- Thermal Horsepower Rating1.5 hp
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)