Motion
204UCFN2A50 A_B

FALK
204UCFN2A50 A_B

50:1 Ratio, Motor Adapter Input Type, 1.2500 in, 31.75 mm Output Shaft Diameter
Mi Item #04848368
MFR #204UCFN2A50 A_B
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A50 A_B

50:1 Ratio, Motor Adapter Input Type, 1.2500 in, 31.75 mm Output Shaft Diameter
Mi Item #04848368
MFR #204UCFN2A50 A_B

Mfr description
204UCFN2A50 A B ULTRAMITE 48.15:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,933.52/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    50:1
  • Service Factor
    1.5

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)