Motion
204UCFN2A50 N

FALK
204UCFN2A50 N

50:1 Ratio, Inline Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848370
MFR #204UCFN2A50 N
Price$3,770.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A50 N

50:1 Ratio, Inline Adapter Input Type, 31.75 mm, 1.2500 in Output Shaft Diameter
MI ITEM #04848370
MFR #204UCFN2A50 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,770.81/each

Specifications

Dimensions

  • Case Size
    050
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in, 31.75 mm
  • Output Size
    1.2500 in
  • Ratio
    50:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    2500 in-lb

Overview

Mfr description
204UCFN2A50 N ULTRAMITE 48.15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought