Motion
204UCFN2A56 A_A

FALK
204UCFN2A56 A_A

14.56:1 Ratio, Motor Adapter Input Type, Ductile Iron Housing Material
Mi Item #04848371
MFR #204UCFN2A56 A_A
Price$3,933.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A56 A_A

14.56:1 Ratio, Motor Adapter Input Type, Ductile Iron Housing Material
Mi Item #04848371
MFR #204UCFN2A56 A_A

Mfr description
204UCFN2A56 A A ULTRAMITE 54.00:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,933.52/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    14.56:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    10 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)