Overview
Mfr description
204UCFN2A56 A B ULTRAMITE 54.00:1
Specifications
- Reducer TypeConcentric
- Ratio56:1
- Actual Ratio56.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Case Size204
- Nominal Ratio56:1
- SeriesSeries 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data