Motion
204UCFN2A6.3 A_C

FALK
204UCFN2A6.3 A_C

6.3:1 Ratio, C-Face Input Type
Mi Item #04848375
MFR #204UCFN2A6.3 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A6.3 A_C

6.3:1 Ratio, C-Face Input Type
Mi Item #04848375
MFR #204UCFN2A6.3 A_C

Mfr description
204UCFN2A6.3 A C ULTRAMITE 6.341:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,656.93/each

Specifications

Dimensions

  • Maximum Output RPM
    277 rpm
  • Maximum Output Torque
    342 N-m;3030
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.4375 in
  • Ratio
    6.3:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Output Bore Type
    Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    11.5 hp
  • Torque Rating (in-lb)
    3030 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)