Motion
204UCFN2A6.3 A_D

FALK
204UCFN2A6.3 A_D

6.3:1 Reduction, 6.3:1 Ratio, Motor Adapter Input Type, Solid Output Type, 0.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848376
MFR #204UCFN2A6.3 A_D
Price$4,497.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A6.3 A_D

6.3:1 Reduction, 6.3:1 Ratio, Motor Adapter Input Type, Solid Output Type, 0.8750 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
Mi Item #04848376
MFR #204UCFN2A6.3 A_D

Mfr description
204UCFN2A6.3 A D ULTRAMITE 6.341:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,497.66/each

Specifications

Dimensions

  • Case Size
    204
  • Maximum Output RPM
    280 rpm
  • Maximum Output Torque
    332
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    0.8750 in
  • Output Size
    0.8750 in
  • Ratio
    6.3:1
  • Service Factor
    1.0
  • Weight
    27.5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Inline
  • Reduction
    6.3:1
  • Series
    UCF
  • Torque Rating (in-lb)
    332 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)