Overview
Mfr description
204UCFN2A6.3 N ULTRAMITE 6.341:1
Specifications
- Reducer TypeHelical
- Ratio6.3:1
- Actual Ratio6.3:1
- Input TypeC-Face
- Nominal Ratio6.3:1
- SeriesUltraMax
- Manufacturer Catalog Number204UCFN2A6.3 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data