Motion
204UCFN2A8.0 A_C

FALK
204UCFN2A8.0 A_C

08:1 Reduction, 8:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #04848378
MFR #204UCFN2A8.0 A_C
Price$4,656.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A8.0 A_C

08:1 Reduction, 8:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 25.40 mm, 1.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #04848378
MFR #204UCFN2A8.0 A_C

Mfr description
204UCFN2A8.0 A C ULTRAMITE 8.053:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,656.93/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T/184T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    2.0000 in
  • Ratio
    8:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Reducer Type
    Concentric
  • Reduction
    08:1
  • Series
    204UCFN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)