Motion
204UCFN2A8.0 A D ULTRAMIT

FALK
204UCFN2A8.0 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 8.053:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848379
MFR #204UCFN2A8.0 A D ULTRAMIT
Your Price$3,631.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A8.0 A D ULTRAMIT

In-Line Helical Concentric Gear Box - Double Reduction, 8.053:1 Ratio, Solid Shaft Input Type, 0.7500 in Input Size, Cast Iron Housing Material
MI ITEM #04848379
MFR #204UCFN2A8.0 A D ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,631.83/each(List $4,358.20)

Overview

Mfr description
204UCFN2A8.0 A D ULTRAMITE 8.053:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    8.053:1
  • Input Type
    Solid Shaft
  • Input Size
    0.7500 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    204
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    438.000 @ 3500 rpm input
  • Maximum Output Torque
    1900 in-lbs @ 438 rpm
  • Max Input Horsepower
    13.600 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    10.598 in
  • UPC_NO
    782934322457
  • Weight
    62.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text