Specifications
Dimensions
- Input Size2.1250 in
- NEMA / IEC Frame Size143T/145T
- Output Size2.0000 in
- Ratio8.0:1
Details
- Input TypeInline Adapter
- Reducer TypeHelical
- SeriesSeries 612
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)