Motion
204UCFN2A9.0 N

FALK
204UCFN2A9.0 N

9:1 Ratio, C-Face Input Type
Mi Item #04848383
MFR #204UCFN2A9.0 N
Price$3,891.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN2A9.0 N

9:1 Ratio, C-Face Input Type
Mi Item #04848383
MFR #204UCFN2A9.0 N

Mfr description
204UCFN2A9.0 N ULTRAMITE 9.129:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,891.48/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T/184T
  • Output Size
    1.6250 in
  • Ratio
    9:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)