Motion
204UCFN3A100 A_A

FALK
204UCFN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size
MI ITEM #04848384
MFR #204UCFN3A100 A_A
Price$5,019.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 1.0000 in Input Size
MI ITEM #04848384
MFR #204UCFN3A100 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,019.78/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Case Size
    090
  • Center Distance
    3.2500 in, 82.55 mm
  • Input Size
    1.0000 in
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    587.52 N-m;5200
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.5000 in
  • Ratio
    100:1
  • Service Factor
    1.0
  • Shaft Length
    88.90 mm;3.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    7784.39 N, 1750 lbf
  • Series
    Series 15
  • Torque Rating (in-lb)
    5200 in-lb

Overview

Mfr description
204UCFN3A100 A A ULTRAMITE 96.52:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought