Motion
204UCFN3A100 N

FALK
204UCFN3A100 N

100:1 Ratio, Inline Adapter Input Type, 1.8750 in Input Size, 2.0000 in Output Shaft Diameter
MI ITEM #04848386
MFR #204UCFN3A100 N
List Price$4,831.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A100 N

100:1 Ratio, Inline Adapter Input Type, 1.8750 in Input Size, 2.0000 in Output Shaft Diameter
MI ITEM #04848386
MFR #204UCFN3A100 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,831.97/each for your price

Overview

Mfr description
204UCFN3A100 N ULTRAMITE 96.52:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    100:1
  • Actual Ratio
    103.88:1
  • Input Type
    Inline Adapter
  • Input Size
    1.8750 in
  • Output Shaft Diameter
    2.0000 in
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    100:1
  • Series
    Series 612
  • Manufacturer Catalog Number
    204UCFN3A100 N
  • Shaft Length
    4.0000 in
  • Output Size
    1.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text