1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
204UCFN3A112 A_A
112:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #
04848387
MFR #
204UCFN3A112 A_A
Price
$5,019.78
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 204UCFN3A112 A_A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
204UCFN3A112 A_A
112:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #
04848387
MFR #
204UCFN3A112 A_A
Mfr description
204UCFN3A112 A A ULTRAMITE 115.80:1
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,019
.78
/each
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Output Shaft Diameter
1.0000 in, 25.40 mm
Output Size
1.0000 in
Ratio
112:1
Details
Input Type
Motor Adapter
Reducer Type
Concentric
Series
Series 612
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items