Motion
204UCFN3A112 N

FALK
204UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, 2.1875 in Output Shaft Diameter
MI ITEM #04848389
MFR #204UCFN3A112 N
List Price$4,831.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A112 N

112:1 Ratio, Inline Adapter Input Type, 2.1875 in Output Shaft Diameter
MI ITEM #04848389
MFR #204UCFN3A112 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,831.97/each for your price

Overview

Mfr description
204UCFN3A112 N ULTRAMITE 115.80:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    112:1
  • Actual Ratio
    112.00:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    2.1875 in
  • NEMA / IEC Frame Size
    182T/184T
  • Case Size
    204
  • Nominal Ratio
    112:1
  • Series
    UltraMax
  • Output Bore Type
    Hollow Bore
  • Output Size
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text