Motion
204UCFN3A125 A_A

FALK
204UCFN3A125 A_A

125:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04848390
MFR #204UCFN3A125 A_A
List Price$4,864.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A125 A_A

125:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.2500 in Output Shaft Diameter
MI ITEM #04848390
MFR #204UCFN3A125 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,864.11/each for your price

Overview

Mfr description
204UCFN3A125 A A ULTRAMITE 130.50:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    125.43:1
  • Ratio
    125:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • Output Shaft Diameter
    1.2500 in
  • NEMA / IEC Frame Size
    56C
  • Maximum Output Torque
    1770
  • Series
    Series 2000
  • Nominal Ratio
    125:1
  • Shaft Length
    2.5000 in
  • Torque Rating (in-lb)
    1770 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text