Motion
204UCFN3A125 N

FALK
204UCFN3A125 N

125:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848392
MFR #204UCFN3A125 N
List Price$4,831.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A125 N

125:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848392
MFR #204UCFN3A125 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,831.97/each for your price

Overview

Mfr description
204UCFN3A125 N ULTRAMITE 130.50:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    125:1
  • Actual Ratio
    125.25:1
  • Input Type
    Inline Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    143T
  • Nominal Ratio
    125:1
  • Series
    Series 612
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text