Overview
Mfr description
204UCFN3A160 A A ULTRAMITE 151.70:1
Specifications
- Reducer TypeConcentric
- Ratio157.71:1
- Actual Ratio160.00:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T/145T
- Nominal Ratio160:1
- SeriesUltraMax
- Output Size1.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data