Overview
Mfr description
204UCFN3A160 N ULTRAMITE 151.70:1
Specifications
- Reducer TypeConcentric
- Ratio160:1
- Actual Ratio160.25:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Case Size204
- Nominal Ratio160:1
- SeriesSeries 612
- Output Bore TypeHollow Bore
- Output Size2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data