Motion
204UCFN3A180 A_A

FALK
204UCFN3A180 A_A

180:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848396
MFR #204UCFN3A180 A_A
Price$5,019.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A180 A_A

180:1 Ratio, C-Face Input Type, 53.98 mm, 2.1250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848396
MFR #204UCFN3A180 A_A

Mfr description
204UCFN3A180 A A ULTRAMITE 172.20:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,019.78/each

Specifications

Dimensions

  • Maximum Output Torque
    197.72 N-m;1750
  • NEMA / IEC Frame Size
    180
  • Output Shaft Diameter
    2.1250 in, 53.98 mm
  • Output Size
    2.1250 in
  • Ratio
    180:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    1750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)