Motion
204UCFN3A180 N

FALK
204UCFN3A180 N

172.2:1 Ratio, Inline Adapter Input Type
MI ITEM #04848398
MFR #204UCFN3A180 N
List Price$4,831.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A180 N

172.2:1 Ratio, Inline Adapter Input Type
MI ITEM #04848398
MFR #204UCFN3A180 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,831.97/each for your price

Overview

Mfr description
204UCFN3A180 N ULTRAMITE 172.20:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    180.25:1
  • Ratio
    172.2:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    9.7 rpm
  • Maximum Output Torque
    4400
  • Max Input Horsepower
    0.75 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    2250 lbf
  • Series
    UltraMax
  • Nominal Ratio
    180:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10.5 hp
  • Torque Rating (in-lb)
    4400 in-lb
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text