Motion
204UCFN3A200 N

FALK
204UCFN3A200 N

20:1 Ratio, Inline Adapter Input Type, 2.0000 in Input Size
Mi Item #04848401
MFR #204UCFN3A200 N
Price$4,986.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A200 N

20:1 Ratio, Inline Adapter Input Type, 2.0000 in Input Size
Mi Item #04848401
MFR #204UCFN3A200 N

Mfr description
204UCFN3A200 N ULTRAMITE 195.80:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,986.57/each

Specifications

Dimensions

  • Case Size
    204
  • Input Size
    2.0000 in
  • NEMA / IEC Frame Size
    215T
  • Output Size
    1.5000 in
  • Ratio
    200:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    10.5 hp
  • Reducer Type
    Planetary
  • Series
    Series 15
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)