Motion
204UCFN3A56.N

FALK
204UCFN3A56.N

56:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04848405
MFR #204UCFN3A56.N
Price$4,831.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A56.N

56:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size, 1.5000 in Output Shaft Diameter
MI ITEM #04848405
MFR #204UCFN3A56.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,831.97/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    350 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.5000 in
  • Output Size
    1.5000 in
  • Ratio
    56:1
  • Shaft Length
    2.7500 in

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    500 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp

Overview

Mfr description
204UCFN3A56 N ULTRAMITE 58.38:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought