Motion
204UCFN3A63.A_A

FALK
204UCFN3A63.A_A

63:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #04848406
MFR #204UCFN3A63.A_A
Price$5,019.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A63.A_A

63:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Ductile Iron Housing Material
Mi Item #04848406
MFR #204UCFN3A63.A_A

Mfr description
204UCFN3A63 A A ULTRAMITE 64.29:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,019.78/each

Specifications

Dimensions

  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    189.81 N-m;1680
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    63:1

Details

  • Housing Material
    Ductile Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    5337.87 N, 1200 lbf
  • Reducer Type
    Concentric Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    1680 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)