Motion
204UCFN3A71.A_A

FALK
204UCFN3A71.A_A

7.5:1 Ratio, C-Face Input Type, 1.5000 in Input Size
MI ITEM #04848410
MFR #204UCFN3A71.A_A
List Price$4,864.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A71.A_A

7.5:1 Ratio, C-Face Input Type, 1.5000 in Input Size
MI ITEM #04848410
MFR #204UCFN3A71.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,864.11/each for your price

Overview

Mfr description
204UCFN3A71 A A ULTRAMITE 73.95:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    7.5:1
  • Actual Ratio
    7.33:1
  • Input Type
    C-Face
  • Input Size
    1.5000 in
  • Maximum Output RPM
    239 rpm
  • Max Input Horsepower
    10.5 hp
  • Nominal Ratio
    7.5:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    10.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought