Motion
204UCFN3A80.A_A

FALK
204UCFN3A80.A_A

80:1 Ratio, C-Face Input Type
Mi Item #04848414
MFR #204UCFN3A80.A_A
Price$5,019.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN3A80.A_A

80:1 Ratio, C-Face Input Type
Mi Item #04848414
MFR #204UCFN3A80.A_A

Mfr description
204UCFN3A80 A A ULTRAMITE 80.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,019.78/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    2.0000 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Reducer Type
    Concentric
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)