Overview
Mfr description
204UCFN3A80 A B ULTRAMITE 80.40:1
Specifications
- Reducer TypePlanetary
- Actual Ratio79.16:1
- Ratio80.40:1
- Input TypeC-Face
- Bore Diameter4.0000 in, 101.60 mm
- Output Shaft Diameter2.0000 in, 50.80 mm
- Housing Dimensions12.0000 x 6.0000 x 5.0000 in
- Standards MetRoHS Compliant
- SeriesSeries 612
- Nominal Ratio80:1
- Housing Height5.0000 in
- Housing Length12.0000 in, 305 mm
- Housing Width152.40 mm;6.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data