1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
204UCFN3A80.N
80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #
04848417
MFR #
204UCFN3A80.N
Price
$4,986.57
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 204UCFN3A80.N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
204UCFN3A80.N
80:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
MI ITEM #
04848417
MFR #
204UCFN3A80.N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,986.57
/each
Qty
Add to Cart
Specifications
Dimensions
Input Size
1.1250 in
NEMA / IEC Frame Size
180TC
Output Size
1.2500 in
Ratio
80:1
Details
Input Type
Inline Adapter
Reducer Type
Helical
Series
Series 2000
Overview
Mfr description
204UCFN3A80 N ULTRAMITE 80.40:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought