Motion
204UCFN4A225A_A

FALK
204UCFN4A225A_A

2.25:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
Mi Item #04848418
MFR #204UCFN4A225A_A
Price$7,844.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN4A225A_A

2.25:1 Ratio, Motor Adapter Input Type, 2.1250 in Input Size
Mi Item #04848418
MFR #204UCFN4A225A_A

Mfr description
204UCFN4A225 A A ULTRAMITE 232.8:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,844.90/each

Specifications

Dimensions

  • Input Size
    2.1250 in
  • Output Size
    2.1250 in
  • Ratio
    2.25:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)