Motion
204UCFN4A250A_A

FALK
204UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848419
MFR #204UCFN4A250A_A
List Price$7,601.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN4A250A_A

25:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848419
MFR #204UCFN4A250A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,601.64/each for your price

Overview

Mfr description
204UCFN4A250 A A ULTRAMITE 260.5:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    25.63:1
  • Ratio
    25:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Case Size
    040
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    282.46 N-m;2500
  • Max Input Horsepower
    1.12 kW;1.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    1750 lbf
  • Series
    Series 612
  • Nominal Ratio
    25:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    10 hp
  • Torque Rating (in-lb)
    2500 in-lb
  • Output Size
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text