Motion
204UCFN4A280A_A

FALK
204UCFN4A280A_A

28:1 Reduction, 28:1 Ratio, C-Face Input Type
Mi Item #04848420
MFR #204UCFN4A280A_A
Price$7,844.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN4A280A_A

28:1 Reduction, 28:1 Ratio, C-Face Input Type
Mi Item #04848420
MFR #204UCFN4A280A_A

Mfr description
204UCFN4A280 A A ULTRAMITE 277.6:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,844.90/each

Specifications

Dimensions

  • Case Size
    204
  • NEMA / IEC Frame Size
    280
  • Ratio
    280:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Inline
  • Reduction
    28:1
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)