Motion
204UCFN4A300A_A

FALK
204UCFN4A300A_A

30:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 50 mm, 1.9685 in Output Shaft Diameter
Mi Item #04848421
MFR #204UCFN4A300A_A
Price$7,844.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN4A300A_A

30:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 50 mm, 1.9685 in Output Shaft Diameter
Mi Item #04848421
MFR #204UCFN4A300A_A

Mfr description
204UCFN4A300 A A ULTRAMITE 305.7:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,844.90/each

Specifications

Dimensions

  • Input Size
    1.5000 in
  • Maximum Output RPM
    58 rpm
  • NEMA / IEC Frame Size
    215T
  • Output Shaft Diameter
    1.9685 in, 50 mm
  • Output Size
    50 mm
  • Ratio
    300:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    7.5 hp;5.6 kW
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)